Shop All Shelf Brackets
Primeline Tools
Shelf Brackets, 5-in. x 6-in., Stamped Steel, White Enamel Finish (2 Pack)
Mfr # MP11412
Zoro # G1730622
product price: $4.59
/pk 2, $2.30/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5 x 6 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP11412
- Zoro # G1730622
- UPC # 49793414120
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 5 x 6 in. |
Details
Item | Shelf Brackets,Stl,5 x 6",White Enamel,PK2 |
Finish | White |
Description
Shelf Brackets,Stl,5 x 6 In.,White Enamel,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-02)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 2 1/2 in H (33162GREY)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- PRIMELINE TOOLS Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack) (MP11286)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set) (N 6568)
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- Primeline Tools Shelf Brackets