Shop All Shelf Brackets
Primeline Tools
Shelf Brackets, 10 in. x 12 in., Stamped Steel, Gray Enamel Finish (2 Pack)
Mfr # MP9233
Zoro # G1730677
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) #10 X 12 in.
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9233
- Zoro # G1730677
- UPC # 49793192332
- Country of Origin Taiwan, Province of China
- Category Shelf Brackets
Dimensions
Size (In.) | #10 X 12 in. |
Details
Item | Shelf Brackets,"L",10 x 12",White,Stl,PK2 |
Finish | Gray |
Description
These shelf brackets are constructed of stamped steel and come in a gray colored enamel finish. They feature a reinforced design which will support deep shelf boards. Use these shelf support brackets for the installation of shelves in the home, office or your garage.
- •Used in residential and commercial applications, in storage rooms, closets, pantries, offices, and more
- •For use in the home, office, garage and more
- •Reinforced design supports deep shelf boards
- •Stamped steel construction
- •White enamel finish
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- LITTLE GIANT Pallet Stand, 48"X48" Deck Size, Adjustable Height, Load Retainers (SPS-4848-AH-LR)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (DRTL55-1209)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- PRIMELINE TOOLS Wire Shelf End Bracket (6 Pack) (MP7016)
- PRIMELINE TOOLS Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack) (MP11286)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- JOHN STERLING Pole Socket, Chrome, PK2 (CD-0010-CH)
- Primeline Tools Shelf Brackets