Shop All Shelf Brackets
Primeline Tools
Shelf Brackets, 10-in. x 12-in., Stamped Steel, Gray Enamel Finish (2 Pack)
Mfr # MP11287
Zoro # G1730561
product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 10 in. x 12 in
- Finish Gray
- Product Type Shelf Brackets,Stl 10 x 12",Gry Enamel,PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP11287
- Zoro # G1730561
- UPC # 49793412874
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 10 in. x 12 in |
Details
Item | Shelf Brackets,Stl 10 x 12",Gry Enamel,PK2 |
Finish | Gray |
Product Type | Shelf Brackets,Stl 10 x 12",Gry Enamel,PK2 |
Description
Shelf Brackets,Stl 10 x 12 In.,Gry Enamel,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- FAZTEK Cover, T-Slot, Black, for 5JA86, etc. (10AC7751)
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- WEATHER GUARD Shelf Door, 42In (9504-3-01)
- PRIMELINE TOOLS Shelf Brackets, 5 in. x 6 in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11411)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- PRIMELINE TOOLS Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack) (MP11286)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set) (N 6568)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- Primeline Tools Shelf Brackets