Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack)
Mfr # MP4013
Zoro # G1734859
product price: $67.99
/pk 5, $13.60/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Max. Latching Distance (In.) 48 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4013
- Zoro # G1734859
- UPC # 49793580139
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Sec Bar Locks,Patio Door,48",Alum,PK5 |
Finish | Aluminum |
Max. Latching Distance (In.) | 48 in. |
Description
Sec Bar Locks,Patio Door,48 In.,Alum,PK5, Height , Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 4" Double Ended Bolt Snap, #162Z (T7615302)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4GGL2)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Brushed Black Contemporary Edge Pull (BP9696192990)
- HARDWARE RESOURCES 5" Wx8-1/16"Dx12"H Rubberwood Bullnose Base Corbel (COR47-3-RW)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (2 Pack) (MP2094-2)
- PRIMELINE TOOLS White, Diecast, Sliding Patio Door Lock (Single Pack) (U 9874)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Aluminum, Painted, Steel Bracket, Non-Handed (Single Pack) (MP4013-1)
- PRIMELINE TOOLS Twist In Lock, Twist In Lock, Unfinished (U 9848)
- PRIMELINE TOOLS Sliding Door Keeper, Zinc Plated Steel (Single Pack) (MP2097)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- MAJOR Major: The Octopod - 9" Lock Bar - Less Cylinder - for Sliding Patio Doors and Windows (MJR-5002-1-9A)
- Primeline Tools Pocket & Sliding Door Hardware