Shop All Screen & Storm Door Handles
Primeline Tools
Scrn Dr Pull/Latch, Push Bttn Set, Blk
Mfr # MP5007
Zoro # G1737683
original price:
$20.00
43% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Black
- Color Black
- Features For Door 5/8 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing
- For Use With Outswinging Wood or Metal Screen or Storm Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5007
- Zoro # G1737683
- UPC # 49793950079
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Handles
Details
Material | Aluminum |
Item | Scrn Dr Pull/Latch,Push Bttn Set,Blk |
Finish | Black |
Color | Black |
Features | For Door 5/8 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing |
For Use With | Outswinging Wood or Metal Screen or Storm Doors |
Description
This is designed for out-swinging wood or metal, screen and storm doors that are 5/8 inch to 1-1/4 inch thick. It has an outside push button handle and an inside handle latch with a black finish. It comes complete with night lock, fasteners and the keeper. The mounting holes are 1-3/4 inch on center. Only intended to be used on swinging screen doors.
- •INCLUDES – This button handle set includes one inside latch (1-3/4 in. hole spacing), one outside handle, one spring-loaded strike (7/8 W x 2-5/8 H with 1-1/8 in. hole center), fasteners, and installation instructions. Designed for use with outswinging screen or storm doors 5/8 – 1-1/4 in. thick.
- •REPLACE OLD OR BROKEN DOOR HANDLES – When your screen or storm door handle is broken, don’t replace the door, just a new handle set! This push button designed latch set is made of aluminum for durability with a black plastic button and post (trim to fit your door). Has a night lock for security.
- •EASY INSTALLATION – Installation is quick and easy, providing an economical solution to your broken door handle – that does not include replacing the entire door! The latch set includes mounting hardware as well as simple and clear installation instructions.
- •NON-HANDED CONSTRUCTION – The non-handed construction means that you can use this door handle set on both left and right-handed screen and storm doors.
- •NIGHT LOCK FOR ADDED SECURITY – The Prime-Line K 5007 screen and storm door latch set comes complete with a night lock for added security. Your screen or storm door can be locked from the inside, so it cannot be opened from the outside.
- •NOTE - Please refer to the line art for dimensions and compare with your needs before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 2 Cylindrical Lock, 50-Entry/Office, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C550-D-LCC-613)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container (RV-9PB)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17300)
- PRIMELINE TOOLS Push Button Latch with Tie Down, Black (1 Set) (MP5071)
- HAMPTON PRODUCTS-WRIGHT Key Univ Tul Knob Latch (VK670)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Oil Rubbed Bronze (SDLS480U10B)
- DELTANA Storm Door Latch, Round, Tubular Lock Black (SDL980U19)
- EMTEK Medium Bronze Screen, 2291MBLH (2291MBLH)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- PROSOURCE Door Latch Replmt Inside Black (31605-U-PS)
- Primeline Tools Screen & Storm Door Hardware