Shop All Hollow Wall Anchors
Primeline Tools
Screw Anchor, Plastic, 100 PK
Mfr # MP10526
Zoro # G1732488
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP10526
- Zoro # G1732488
- UPC # 49793405265
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Material | Plastic |
Description
These standard wall anchors are constructed of plastic and are gray in color. Wall anchors like these are designed for use on masonry and drywall walls where hanging or fastening of objects is required. Use these wall anchors to prevent damage to the walls, as may occur when installing screws without anchors.
- •Used to provide a secure anchor point in weaker, or brittle wall surfaces
- •For use with #6 - #8 screw sizes
- •Dark gray in color
- •Plastic construction
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Oval Head Slotted Drive, 48 PK (61648)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48410)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (E-62SS)
- AMPG Shoulder Screw, #6-32 Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (STR70053C08)
- PRIMELINE TOOLS Toggle Bolt, 2" L, 50 PK (MP10529)
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10532)
- PRIMELINE TOOLS Screw Anchor, Plastic, 100 PK (MP10527)
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- Primeline Tools Hollow Wall Anchors