Shop All Precision Knives and Blades
Primeline Tools
Screen Rolling Tool with Wood Handle and Steel Wheels, For 0.115 in. (Single Pack)
Mfr # MP7505
Zoro # G1733501
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7505
- Zoro # G1733501
- UPC # 49793475053
- Country of Origin China
- Category Precision Knives and Blades
Details
Item | Scrn Spline Rolling Tool,Wd Hndl,Stl Whl |
Finish | Wood |
Description
This screen rolling tool is constructed with steel rollers. It features a convex and concave roller with a wooden handle. This tool is used to install most screening materials and vinyl spline into window screen frame.
- •Used to install screening materials like vinyl spline into window and door screen frames
- •Convex and concave rollers
- •Steel rollers
- •Spline size range: 0.115 inch - 0.165 in
- •For use in new screening and repairing of old screens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Cobalt Jobber Length Dril Set CL 550 Straw HSS-CO 8% 1/16-1/2, A-Z, #1-#60 (46650)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- OSG Micro Drill Bit, 50mm L, 3.00mm Shank dia. (48172234)
- PRIMELINE TOOLS Screen Rolling Tool with Nylon Wheels (Single Pack) (MP7503)
- EXCEL BLADES Basic Craft Hobby Knife Set with 2 Knives and 10 Asst. Blades, 12pk. (19062)
- EXCEL BLADES #28 Concave Blade, Concave Utility Blade Hobby Replacement 5pcs, 12pk. (20028)
- X-ACTO Knife, Rubber Barrel, #11 Blade (X3724)
- OLFA Art Knife, 5/16 In DIa, 6-1/4 In L, ABS, Ylw (AK-1/5B)
- JONARD TOOLS Cable Splicing Knife, 1 3/4 In Blade (KN-7)
- EXCEL BLADES K55 Heavy Duty Folding Utility Knife (16055IND)
- Primeline Tools Knives, Cutters & Snips