Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.200 in. Diameter, Black Vinyl, 500 ft. (1 Roll)
Mfr # MP7592
Zoro # G1738718
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.200 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7592
- Zoro # G1738718
- UPC # 49793475923
- Country of Origin United States
- Category Screen Spline
Dimensions
Insert Size | 0.200 in. |
Details
Item | Window Screen Spline,500 ft.,200,Black |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •For aluminum and fiberglass screening
- •Serrated, round, hollow core
- •Top quality vinyl
- •Easy to install with a few simple tools
- •Black in color
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 19mm ID, PK10 (ZUSAVB75M2X19)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7946)
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- STRYBUC .140 Spline Vinyl Gray (66-7)
- Primeline Tools Screen & Storm Door Hardware