Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.175 in., Vinyl, Black in Color, 1,320 ft. (1 Roll)
Mfr # MP7581
Zoro # G1738611
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.175 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7581
- Zoro # G1738611
- UPC # 49793475817
- Country of Origin United States
- Category Screen Spline
Dimensions
Insert Size | 0.175 in. |
Details
Item | Window Screen Spline,15#,175,Blk,(1320) |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •Virgin extruded vinyl
- •Hollow core for easy compression
- •Solid color vinyl
- •Serrated design for maximum holding force
- •Black in color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- JEFFREY ALEXANDER 128 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-128BNBDL)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 016, PK100 (ZUSAQH70016)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIMELINE TOOLS 0.165 In. x 1500 ft. Roll Black Spline (P 7573)
- PRIMELINE TOOLS Glass Retainer Strips, 72 in., Rigid Vinyl, Gray in Color, Snap-In Glazing (25 Pack) (MP8138)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- ADFORS Dia x 25FT Black Spline, .175 (FCS8542-U)
- Primeline Tools Screen & Storm Door Hardware