Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.175 in. Diameter, Black Vinyl, 500 ft. (1 Roll)
Mfr # MP7580
Zoro # G1738657
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.175 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP7580
- Zoro # G1738657
- UPC # 49793475800
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.175 in. |
Details
Item | Window Screen Spline,500 ft.,175,Black |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •For aluminum and fiberglass screening
- •Serrated, round, hollow core
- •Top quality vinyl
- •Easy to install with a few simple tools
- •Black in color
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC ELECTRIC LATCH RETRACTION KIT - VON DUPRIN 33/35 & 98/99 (SDC-LR100VDK)
- LAUREY 96mm Windsor Cross-Hatch Pull, Antique Pewter (24606)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36x86)
- KENAURD Kenaurd:KIK Cylinder - SC4 (KKC01-SC4-26D)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in., Vinyl, Black in Color, 1,320 ft. (1 Roll) (MP8010)
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PRIME-LINE Foam Screen Spline (P8131)
- Primeline Tools Screen Spline