Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.175 in. (11/64 in.), Black, 250 ft. (1 Roll)
Mfr # MP7579
Zoro # G1738587
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP7579
- Zoro # G1738587
- UPC # 49793475794
- Country of Origin United States
- Category Screen Spline
Details
Item | Window Screen Spline,250 ft.,175,Black |
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.175 and measures 250 ft. in length.
- •Round, hollow core, serrated vinyl
- •Black finish
- •0.175 Diameter
- •Used to hold screen material to screen frames
- •Serrated edges for better grip
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-211)
- MAJOR Major: Aluma-Guard - AG5-A - Door Guard - Aluminum Finish (MJR-AG5-A)
- X1 TOOLS R-18 O-Ring ID: 22 mm, CS: 3.5 mm, OD: 29 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0018x20)
- HILLMAN Traditional Key House/Office Key Blank 87 CO106 Single For Corbin Locks, 4PK (88531)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- PRIMELINE TOOLS 0.165 In. x 1500 ft. Roll Black Spline (P 7573)
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in., Vinyl, Black in Color, 1710 ft. (1 Roll) (MP7569)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7525)
- Primeline Tools Screen Spline