Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.165 in. Diameter, Black Vinyl, 500 ft. (1 Roll)
Mfr # MP7572
Zoro # G1738569
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.165 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP7572
- Zoro # G1738569
- UPC # 49793475725
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.165 in. |
Details
Item | Window Screen Spline,500 ft.,165,Black |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •For aluminum and fiberglass screening
- •Serrated, round, hollow core
- •Top quality vinyl
- •Easy to install with a few simple tools
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1" Porcelain Knob, White (2842)
- MONROE PMP Pull Handle, 5-3/4 In. H, Natural, Unthr. Through Holes (PH-0248)
- WRIGHT PRODUCTS Pneumatic Closer, White, Standard Duty (V1020WH)
- KOHLER Gasket, Tank (1107584)
- PRIMELINE TOOLS 0.165 In. x 1500 ft. Roll Black Spline (P 7573)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. (3/16 in.), Black, 250 ft. (1 Roll) (MP7944)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7946)
- PRIME-LINE 0.21 in. x 250 ft. Roll, Black Spline 1 Roll (P 7595)
- Primeline Tools Screen & Storm Door Hardware