Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.155 in. Diameter, Black Vinyl, 500 Ft. (1 Roll)
Mfr # MP7568
Zoro # G1738508
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.155 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7568
- Zoro # G1738508
- UPC # 49793475688
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.155 in. |
Details
Item | Window Screen Spline,500 ft.,155,Black |
Finish | Black |
Description
Window Screen Spline,500 ft.,155,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5187320140)
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 15 mm ID, PK10 (ZUSAQH2.5X15)
- STRYBUC .270 X .230 Weatherstrip Gray (63-52)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in. (11/64 in.), Black, 250 Ft. (1 Roll) (MP7571)
- PRIMELINE TOOLS Screen Retainer Spline, 0.120 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7552)
- PRIMELINE TOOLS 0.165 In. x 1500 ft. Roll Black Spline (P 7573)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in., Vinyl, Black in Color, 1710 ft. (1 Roll) (MP7569)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- PERFORMANCE TOOL Universal Spline Set 3/8" Dr (PTW38193)
- Primeline Tools Screen Spline