Shop All Screen Spline
Primeline Tools
Screen Retainer Spline, 0.140 in., Vinyl, Black in Color, 1,920 ft. (1 Roll)
Mfr # MP7565
Zoro # G1738541
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP7565
- Zoro # G1738541
- UPC # 49793475657
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.14 in. |
Details
Item | Window Screen Spline,#15,140,Blk,1920 |
Finish | Black |
Description
This is screen retainer spline, constructed of top quality vinyl. It is round, serrated, and has a hollow core for better installation. Used to hold screen material to window and screen door frames.
- •Virgin extruded vinyl
- •Hollow core for easy compression
- •Solid color vinyl
- •Serrated design for maximum holding force
- •Black in color
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- NATIONAL GUARD Door Sweep, Vinyl, 3 ft. (101VA-36)
- EKENA MILLWORK 3"W x 60"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X60TRBL)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Hex Foot Inse (A10-0651-C)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. (9/64 in.), Black, 250 ft. (1 Roll) (MP7563)
- PRIMELINE TOOLS Screen Retainer Spline, 0.140 in. Diameter, Black Vinyl, 500 ft. (1 Roll) (MP7564)
- PRIMELINE TOOLS Screen Retainer Spline, 0.185 in., Vinyl, Black in Color, 1,320 ft. (1 Roll) (MP8010)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in. (11/64 in.), Black, 250 Ft. (1 Roll) (MP7571)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in., Vinyl, Black in Color, 1710 ft. (1 Roll) (MP7569)
- PRIMELINE TOOLS Screen Retainer Spline, 0.165 in., Vinyl, Black in Color, 1,500 ft. (1 Roll) (MP7573)
- Primeline Tools Screen Spline