Shop All Screen & Storm Door Closers
Primeline Tools
Screen Retainer Clips, 3/8 in., Spring Steel (25 Pack)
Mfr # MP5519
Zoro # G1738377
product price: $19.85
/pk 25, $0.79/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Size 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5519
- Zoro # G1738377
- UPC # 49793455192
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 3/8 in. |
Details
Item | Wnd Screen Retainer Clips,3/8",Mtl,PK25 |
Finish | Aluminum |
Description
These are retainer clips constructed from spring steel. Used to hold screen frame onto aluminum window channel. 13/16 inch length and 3/8 inch width.
- •Spring steel construction
- •For use with 3/8 inch screen frame
- •Easy to install with a few simple tools
- •25 pack
- •Holds your screen frame into aluminum window channel
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 7/16" x 7/32" x 1/16" Black Rubber Grommets 20PK (72601)
- LUCKY LINE Key Tag, White, 25 PK (28225)
- WRIGHT PRODUCTS 3" H Galvanized Steel Steel Hinge (V35GAL)
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Stainless Steel (1209.63)
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (100 Pack) (MP7723)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (100 Pack) (MP5566)
- PRIMELINE TOOLS Spreader Bar Clips, Fits 5/8 in. Bars, Stamped Aluminum, Mill Finish (50 Pack) (MP7794-50)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (50 Pack) (MP7729-50)
- PRIMELINE TOOLS Wnd Screen Frms, 5/16x3/4x72", Mill, PK20 (MP14071)
- PRIMELINE TOOLS Wnd Scr Frms, 5/16 x 3/4 x 72", Almnd, PK20 (MP14075)
- WRIGHT Closer Screen Door Alum (VJ1020CAL)
- Primeline Tools Screen & Storm Door Hardware