Shop All Screen & Storm Door Chains
Primeline Tools
Screen Repair Patches, 3 in. x 3 in., Fiberglass Fabric, Gray in Color (10 Pack)
Mfr # MP8095
Zoro # G1733468
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP8095
- Zoro # G1733468
- UPC # 49793480958
- Country of Origin United States
- Category Screen & Storm Door Chains
Details
Item | Scrn Patchs,3 X 3",Gray Fbrgls,S/A,Pk10 |
Finish | Gray |
Description
These screen repair patches are constructed of a fiberglass fabric and come gray in color. They feature an adhesive backing for a quick and easy repair to fiberglass screens that have been slightly punctured or torn. Screen repair patches like these are used to prevent tears from lengthening, and the entry of insects. No tools are necessary for the application of these repair patches.
- •Used to repair small holes and tears in fiberglass mesh window screens
- •3 inch x 3 inch patch size
- •Fiberglass material with a gray color
- •Adhesive backing, requires no tools for installation
- •Easy to install with peel-away backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM184 - 1 1/2"H x 1/2"D x 144"L Panel Flexible Moulding (MLDFWM184X144)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1PC)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- DORMAKABA COMMERCIAL HDWE Hardware Deadbolt - Single Cylinder C Keyway KD with 2-3/4" Backset and Square Deadbolt Strike Satin (QDB280-626)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- BALDWIN Estate Bright Brass Screws (1063.020.MS)
- Primeline Tools Screen & Storm Door Chains