Shop All Screen & Storm Door Closers
Primeline Tools
Screen Lift Tabs, Universal, White Plastic (50 Pack)
Mfr # MP5525
Zoro # G1738237
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5525
- Zoro # G1738237
- UPC # 49793455253
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 1/4 in. |
Details
Item | Window Screen Lift Clips,White,Plas,PK50 |
Finish | White |
Description
Used to aid in the removal or installation of you screen frame into the screen frame channel under the screen spline
- •The length of these tabs makes it easier for most people to remove their window screens
- •Constructed from durable white plastic
- •50 pack of screen lift tabs
- •Please refer to the line art drawing for dimensions and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 149, Silicone, 0.1 In., PK10 (U38883.009.0281)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 3)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 17/32 in (1XTE4)
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container Lid (CAN-50LID)
- PRIMELINE TOOLS Aluminum Screen Frame, 1/4 in. x 3/4 in. x 72 in., White (20 Pack) (MP14091)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (50 Pack) (MP7729-50)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- PRIMELINE TOOLS Storm Door Chain and Spring, Aluminum Finish (Single Pack) (MP5026)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- Primeline Tools Screen & Storm Door Hardware