Shop All Screen & Storm Door Closers
Primeline Tools
Screen Frame Corner, 7/16 in. x 3/4 in., Almond (50 Pack)
Mfr # MP14261-50
Zoro # G1737832
Sold in multiples of 2 for $34.30
$34.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Almond
- Size 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP14261-50
- Zoro # G1737832
- UPC # 49793714268
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 7/16 in. |
Details
Item | Wnd Screen Frm Corners,7/16",Almd,Pl,PK50 |
Finish | Almond |
Description
Almond colored plastic screen corners are designed to fit into square-cut ends of 7/16 aluminum screen frame material to repair or construct new aluminum-framed screens. Square-cut assembly eliminates the need for miter cutting providing for an easier frame construction by the homeowner.
- •Plastic corners are used to assemble 7/16 inch thick window screen frames
- •Square-cut installation for fast and easy construction
- •Almond in color
- •Durable plastic material
- •Fasteners are not required for the installation of these components
- •Easy to install
- •For use with almond colored aluminum screen frames
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Oil Rubbed Bronze Cabinet Pull (BP36910ORB)
- DELTANA Satin Brass Spring Hinge (DSH45U4)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Bronze (1431-UH TB EB)
- PRIMELINE TOOLS Aluminum Screen Frame, 1/4 in. x 3/4 in. x 72 in., White (20 Pack) (MP14091)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (50 Pack) (MP7727-50)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- PRIMELINE TOOLS Screen Frame Corners, 3/8 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5619)
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- Primeline Tools Screen & Storm Door Hardware