Shop All Screen & Storm Door Closers
Primeline Tools
Screen Frame Corner, 1/4 in. x 3/4 in., Gray Plastic (100 Pack)
Mfr # MP7718
Zoro # G1737869
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
- Product Type Screen Frm Corners,1/4",Gray,Pl,PK100
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP7718
- Zoro # G1737869
- UPC # 49793777188
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 1/4 in. |
Details
Item | Screen Frm Corners,1/4",Gray,Pl,PK100 |
Finish | Gray |
Product Type | Screen Frm Corners,1/4",Gray,Pl,PK100 |
Description
These window screen frame corners are used in the construction of new window screens or in the repair of existing window screens. The convenient square cut eliminates the need to miter the screen frame, which allows for quick and easily assembly of new window screens. They are constructed from high quality durable plastic and are made to match standard gray/grey color or mill finish aluminum screen frame. For new window screens, use with Prime-Line part MP14089.
- •Plastic corners are used to assemble 1/4 inch thick window screen frame
- •Square-cut installation for fast and easy construction
- •Gray in color
- •Durable plastic material
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E810)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- BLUM 155 Degree Soft-closing Screw-on Half Overlay Zero Protrusion Hinge (71B7650)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (50 Pack) (MP7727-50)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., Gray Plastic (50 Pack) (MP7718-50)
- PRIMELINE TOOLS Screen Frame Corners, 5/16 in., Stamped Aluminum Construction, Mill Finish (100 Pack) (MP5591)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., White Finish (100 Pack) (MP7729)
- PRIMELINE TOOLS Window Screen Tension Springs, 1/4 in. Wide, Corner Mounted (50 Pack) (MP5577-50)
- PRIMELINE TOOLS Wnd Screen Frames, 7/16x3/4x72", Brz, PK20 (MP14037)
- KASON Spring Action Door Closer, 1097 Series (11097000004)
- Primeline Tools Screen & Storm Door Hardware