Shop All Sliding Door Rollers
Primeline Tools
Screen Door Roller Assembly with 15/16 in. Steel Ball Bearing (2 Pack)
Mfr # MP682
Zoro # G1736983
product price: $12.15
/pk 2, $6.08/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Roller, Nylon Housing
- Finish Zinc Plated
- For Use With Jim Walters Doors
- Features 1" Center Grooved Roller with Adjustable Aluminum Yoke; Fasteners Not Included; Roller Edge Type Concave; Roller Width 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP682
- Zoro # G1736983
- UPC # 49793726827
- Country of Origin China
- Category Sliding Door Rollers
Details
Item | Door Roller,Slidng Screen,Asm,B/B,PK2 |
Material | Steel Roller, Nylon Housing |
Finish | Zinc Plated |
For Use With | Jim Walters Doors |
Features | 1" Center Grooved Roller with Adjustable Aluminum Yoke; Fasteners Not Included; Roller Edge Type Concave; Roller Width 1/4" |
Description
Door Roller,Slidng Screen,Asm,B/B,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: 2021 Chevrolet 5 button Smart Key HYQ4ES PN: 13530713 (RSK-GM-0713)
- ZORO SELECT Grommet, Buna-N, MS 35489-33, PK50 (3MRG5)
- INOX Door Stop, Floor Mount, High Dome, Satin Chrome (DS438-26D)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, PTFE (40MPG-300)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Steel Roller (2 Pack) (MP513)
- PRIME-LINE 131279 Sliding Patio Door Tandem Roller Assembly (130944)
- PRIME-LINE Steel Sliding Door Roller Assembly with 1-1/2 Inch Steel Ball Bearing, Yellow, Set of 1 (D 1822)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/4 in. Wheel Diameter, Stainless Steel Roller Single Pack (D 2079)
- PRIME-LINE Single 1-1/2 in. Steel Ball Bearing Roller, U-Back Style, Adjustable (D 1781)
- PRIME-LINE Prime Line 111894 1 in. Sliding Screen Door Roller Assembly; Pack 2 (622951)
- PRIME-LINE Patio Door Roller Steel1-1/2In (D 1503)
- Primeline Tools Sliding Door Rollers