Screen Door Latch and Pull with Security Lock (Single Pack)
Mfr # MP165
Zoro # G4238051
Key Features
- Finish Black
- Size 3 in.
- Product Type Door Latch,Sliding Screen,Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP165
- Zoro # G4238051
- UPC # 49793721655
- Country of Origin China
- Category Draw Latches
Dimensions
Size | 3 in. |
Details
Item | Door Latch,Sliding Screen,Black |
Finish | Black |
Product Type | Door Latch,Sliding Screen,Black |
Description
Has your sliding screen door handle broken, is it worn out, cracked, been damaged or just worn out? This sliding screen door handle is designed to fit a Columbia 1/2 inch thick door as well as a variety of other sliding screen door manufacturers. It contains an inside pull and outside pull and the latch can be opened from either side. The handles have mounting holes 3 inch on center. The spring-loaded nylon latch rotates up and down to engage the keeper (Prime-Line parts A 163). The inside latch lever has a nite lock feature to lock the door from the inside and make the door unable to be opened from the outside. Order yours today and make your sliding screen door secure again.
- •Typically used to replace broken or damaged handle on Columbia sliding screen doors that have mounting holes that are 3 inch on center
- •Non-handed design so this handle can be used for left or right sliding screen patio doors
- •Can be opened with the latch from both the inside and outside of your sliding screen door
- •Constructed from a durable and weather resistant black plastic
- •Used for New Columbia Sliding Screen Doors
- •Please refer to the line art drawing and compare with your needs item before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCC2)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull, for Jim Walters (Single Pack) (MP150)
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- PRIMELINE TOOLS Black Plastic Mortise Style Screen Door Latch and Pull (Single Pack) (MP142)
- PRIMELINE TOOLS Black Plastic Sliding Screen Door Pull (2 Pack) (MP111)
- PRIMELINE TOOLS Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (MP155)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- ZORO SELECT Draw Latch, Nonlocking, Black, Adjustable: NO (4RRN1)
- Primeline Tools Door Latches