Sash Window Spiral Balance Clips, PK6
Mfr # MP343
Zoro # G1733267
Key Features
- Finish Gray
- Length (In.) 21/64 in.
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP343
- Zoro # G1733267
- UPC # 49793453433
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 21/64 in. |
Details
Finish | Gray |
Item | Sash Window Spiral Balance Clips,PK6 |
Description
These spiral balance clips are constructed of stamped steel and come in a zinc-plated finish. Clips like these are designed for use on non-tilting spiral balances that have an outside tube diameter of 3/8 inch, and have a red colored nylon bearing at the bottoms of the round tubes. Stamped steel clips like these are individually attached Prime-Line’s series FR spiral balances, and they are required for attaching the spiral balances to the window sash. These clips are used on spiral balances that do not have horizontally crossed pins at the bottom of the twisted rods, but rather have a 9/32 inch hole spacing from the top hole to the bottom hole. These series FR spiral balances are simple to install and used by many.
- •Used to replace damaged or missing spiral balance clips on 3/8 inch outside diameter tubes with red, nylon bearings
- •21/64 inch wide, 1 inch height, 9/32 inch outside depth
- •Zinc-plated finish
- •Spring steel construction
- •Pack of 6 clips only, no other fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" (12EFB10B)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C420A Key, For Material Thickness 15/16 in (C8704-C420A-14A)
- PRIME-LINE Door Pull Plate with Handle, Satin Aluminum, 4 in. x 16 in. Single Pack (J 4579)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Contemporary Cabinet Pull (BP8189192158)
- PRIMELINE TOOLS 10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3528)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- STRYBUC Encore Tango Fold Handle/Cover (37-215-3)
- Primeline Tools Window Operators & Covers