Shop All Keyed Padlocks
Primeline Tools
Safety Hasp, 4-1/2 in., Steel Construction, Zinc Plated Finish, Fixed (Single Pack)
Mfr # MP5058
Zoro # G1734743
product price: $5.75
/ea
Sold in multiples of 3 for $17.25
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5058
- Zoro # G1734743
- UPC # 49793450586
- Country of Origin China
- Category Keyed Padlocks
Details
Item | Padlock Hasp,4 1/2",Fxd/Stpld,Zinc Plated |
Finish | Zinc Plated |
Description
This is a security safety hasp. It is constructed of steel and comes in a zinc-plated finish making them corrosion resistant. Screw holes on hinge body are offset to help prevent wood from splitting. Installed properly the screws cannot be accessed or removed when the safety hasp is locked. These hasps are easy to install. All the necessary mounting hardware is included for a quick and easy installation (# 6 flat head tapping screws).
- •For use with multiple applications
- •4-1/2 inch hasp
- •Zinc plated finish
- •Steel construction
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- ACROVYN Left Handrail Return, Amber Cherry (6CCAPL373N)
- EMTEK Bright Nickel Stop, 2231US14 (2231US14)
- SCHLAGE Lock Pr Plymouth Us3Vp C (F40VPLY605)
- PRIMELINE TOOLS Safety Hasp, 3-1/2 in., Steel Construction, Zinc Plated Finish, Fixed (Single Pack) (MP5057)
- PRIMELINE TOOLS Safety Hasp, 3-1/2 in., Steel Construction, Zinc Plated Finish (Single Pack) (MP4208)
- PRIMELINE TOOLS Safety Hasp, 2-1/2 in., Steel Construction, Zinc Plated Finish, Fixed (Single Pack) (MP5056)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALF)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 38 in Dia Shackle, 1 in H Shackle (M5XKAD)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KALE)
- Primeline Tools Keyed Padlocks