Shop All Garage Door Bearings
Primeline Tools
Safety Cables, 1/8 in., Carbon Steel (2 Pack)
Mfr # GD 52102
Zoro # G0962479
product price: $10.79
/pr
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- For Use With Sectional Garage Door
- Material Carbon Steel
- Max. Wheel Dia. (In.) 1/8 in.
- Outside Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52102
- Zoro # G0962479
- UPC # 49793521026
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1/8 in. |
Outside Dia. | 1/8" |
Height (In.) | 1/8 in |
Mounting Hole Size (In.) | 1/8 in |
Cable Size | 1/8 in |
Depth (In.) | 1/8 in |
Length (In.) | 1/8 in |
Width (In.) | 104 in |
Roller Width/Dia. (In.) | No Roller |
Details
Item | Safety Cables |
Finish | Galvanized |
For Use With | Sectional Garage Door |
Material | Carbon Steel |
Includes | Hardware |
Color | Silver |
Hardware | Included |
Number of Wheels | 0 |
Construction | Galvanized carbon steel aircraft cable |
Mounting | Internal |
Description
This is a 1/8 inch galvanized carbon steel aircraft cables. Installs through extension springs to prevent injury in case of breakage. Cables are 8 ft. 8 inch in length. Required on California installations. 4 cable set used on dual spring doors.
- •Galvanized steel wire
- •1/8 inch x 8 ft.-8 in
- •Prevents injury in case of breakage
- •Required on California installations
- •4 cable set use on dual spring doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CBP4)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- COMMAND ACCESS Electrified Latch Retraction Kits Von Duprin 33/35 & 98/99 Serie (CAT-MLRK1-VD)
- TOUGH GUY Access Door, FireRatedUninsulated, 16x16In (16M217)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- DURA-LIFT Ultra-Life Garage Door Radial 1" ID X 2" OD Bearing 400 lb. (2 pack) (DLABE)
- Primeline Tools Garage Door Bearings