Shop All Precision Knives and Blades
Primeline Tools
Rolling Tool, Nylon Ball Bearing, 2-1/2 in. and 2 in., Convex/Concave (Single Pack)
Mfr # MP7514
Zoro # G1733431
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Wood
- Size 2-1/2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP7514
- Zoro # G1733431
- UPC # 49793475145
- Country of Origin China
- Category Precision Knives and Blades
Dimensions
Size | 2-1/2 in x 2 in |
Details
Item | Fbrgls Scrn Pro Rolling Tool,2-1/2 X 2" |
Finish | Wood |
Description
This is a combination screening tool with wood handle. It features nylon ball bearing convex and concave rollers. Used to install most screening materials and vinyl spline into window screen frame.
- •Used to install screening materials/vinyl spline into window screen frame
- •Convex and concave rollers
- •Nylon rollers
- •Wood handle
- •Used to install most screening materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (534146)
- DRILL AMERICA 1-49/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-49/64)
- KNIPEX 7 1/2 in Cable Stripper 1-9/64 in (16 30 135 SB)
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- PRIMELINE TOOLS Screen Rolling Tool with Nylon Wheels (Single Pack) (MP7503)
- PRIMELINE TOOLS Screen Rolling Tool with Wood Handle and Steel Wheels, For 0.115 in. (Single Pack) (MP7505)
- GENERAL TOOLS Knife Blade, Fine, PK5 (3ZH10)
- MIRKA Shark Blade, Denibbing Tool (S-BLADE)
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- EXCEL BLADES K26 FitGrip Ergonomic Soft Grip Non Roll Knife in Black (16026IND)
- A2Z SCILAB Stainless Steel Scalpel Blade Remover (A2Z-ZR377)
- Primeline Tools Precision Knives and Blades