Shop All Screen & Storm Door Chains
Primeline Tools
Roller Assembly, 1-1/8 in. Steel Ball Bearing, Adjustable (Single Pack)
Mfr # MP1523
Zoro # G1736432
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Several Glass Door Manufacturers
- Material Steel
- Features 1-1/8 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-1/4"; Housing Height 1-1/4"; Overall Housing Width 7/8" at Dimples; 1 Wheel; K-Tap Mounting Type
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1523
- Zoro # G1736432
- UPC # 49793915238
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Sliding Patio Door Roller,Asm,1-1/8",Stl |
For Use With | Several Glass Door Manufacturers |
Material | Steel |
Features | 1-1/8 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-1/4"; Housing Height 1-1/4"; Overall Housing Width 7/8" at Dimples; 1 Wheel; K-Tap Mounting Type |
Finish | Yellow Zinc |
Description
Sliding Patio Door Roller,Asm,1-1/8 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARD DOG SECURITY Guard Dog Security AL-GDDS1000W Woodgrain Door Stop Wedge Alarm (AL-GDDS1000W)
- MAG-MATE Cylindrical Fixture Magnet, 16 lb. Pull (R500)
- ZORO SELECT Casement Window Operator, Bronze (1HGL5)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- Primeline Tools Screen & Storm Door Hardware