Shop All Screen & Storm Door Chains
Primeline Tools
Roller Assembly, 1-1/4 in., Steel Ball Bearing, Concave (Single Pack)
Mfr # MP1518
Zoro # G1736362
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- For Use With International and Many Other Door Manufacturers
- Features 1-1/4 Roller; Adjustable Housing; Housing Width 5/8"; Roller Edge Type Concave; Roller Width 5/16"; Housing Length 2-1/8"; Housing Height 1-3/16"; Overall Housing Width 3/4" at Dimples; 1 Wheel; K-Tab Mounting Type
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1518
- Zoro # G1736362
- UPC # 49793715180
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Sliding Patio Door Roller,Asm,1-1/4",Stl |
Material | Steel |
For Use With | International and Many Other Door Manufacturers |
Features | 1-1/4 Roller; Adjustable Housing; Housing Width 5/8"; Roller Edge Type Concave; Roller Width 5/16"; Housing Length 2-1/8"; Housing Height 1-3/16"; Overall Housing Width 3/4" at Dimples; 1 Wheel; K-Tab Mounting Type |
Finish | Yellow Zinc |
Description
This is a 1-1/4 inch steel ball bearing roller with adjustable steel housing assembly. Replaces old-style extruded aluminum assembly. 3/4 inch overall thickness at dimples. Used by International and a variety of other glass door manufacturers.
- •Used by International and other glass door manufacturers
- •Replaces old-style extruded aluminum assembly
- •Adjustable steel housing assembly
- •1-1/4 inch steel ball bearing roller
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:2014-2017 NISSAN ROGUE FLIP KEY 3B (RFK-NIS-767)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 x 689)
- LCN 4040SE-3077DE LH AL Door Closer Arms (4040SE-3077DE LH 689)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1200)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- LARSON CHAIN STORM DOOR BLK (CH9010501)
- Primeline Tools Screen & Storm Door Hardware