Shop All Screen & Storm Door Chains
Primeline Tools
Roller Assembly, 1-1/4 in. Steel Ball Bearing, Adjustable (Single Pack)
Mfr # MP1532
Zoro # G1736371
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Fleetwood, Fullview and Other Glass Door Manufacturers
- Features 1-1/4 O.D. Center Grooved Roller; Adjustable Housing; Housing Width 13/16"; Roller Edge Type Concave; Roller Width 5/16"; Housing Length 1-1/2"; Housing Height 1-3/16"; 1 Wheel; Plain Back Mounting Type
- Material Steel Ball Bearing Roller, Diecast Housing
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1532
- Zoro # G1736371
- UPC # 49793715326
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Chains
Details
Item | Sliding Patio Door Roller,Asm,1-1/4",Stl |
For Use With | Fleetwood, Fullview and Other Glass Door Manufacturers |
Features | 1-1/4 O.D. Center Grooved Roller; Adjustable Housing; Housing Width 13/16"; Roller Edge Type Concave; Roller Width 5/16"; Housing Length 1-1/2"; Housing Height 1-3/16"; 1 Wheel; Plain Back Mounting Type |
Material | Steel Ball Bearing Roller, Diecast Housing |
Finish | Zinc |
Description
This is a universal design roller. It has a 1-1/4 inch steel ball bearing roller. Adjustable diecast housing assembly. Used by Fleetwood, Fullview and a variety of other glass door manufacturers.
- •1-1/4 inch outside diameter steel ball bearing center grooved roller
- •Housing dimensions are, width of 3/4inch, length of 1-1/2 inch, and height of 1-3/16 in
- •Used by several manufacturers
- •Fits Fleetwood Fullview and a variety of other glass door manufacturers
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Simplex 5041SWL Pushbutton Lever Lock - 26D - Schlage - LFIC - w/ Key Override in Satin Chrome (KABA-5041SWL-26D-41)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 05, PK2 (JB-5)
- ZORO SELECT O-Ring, Silicone, 5-1/2, 5.693, PK10 (U38883.009.0550)
- MSI Eden Dolomite Chevron Mosaic 12 In. X 15 In. Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0416)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- DELTANA Crash Chain W/ Vinyl Cover, 10PK (DCCV607-XCP10)
- Primeline Tools Screen & Storm Door Hardware