Shop All Screen & Storm Door Chains
Primeline Tools
Roller Assembly, 1-1/4 in. Plastic Ball Bearing, Adjustable (Single Pack)
Mfr # MP1513
Zoro # G1736268
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1-1/4 Roller; Adjustable Housing; Easy To Install; Housing Width 11/16"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 1-1/8"; Housing Height 1-3/16"; Overall Housing Width 13/16"; 1 Wheel; B-Tap Mounting Type
- Material Plastic Ball Bearing Roller, Steel Housing
- For Use With Rebco-West Doors
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1513
- Zoro # G1736268
- UPC # 49793715135
- Country of Origin China
- Category Screen & Storm Door Chains
Details
Item | Sliding Patio Dr Roller,Asm,1-1/4",HDPE |
Features | 1-1/4 Roller; Adjustable Housing; Easy To Install; Housing Width 11/16"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 1-1/8"; Housing Height 1-3/16"; Overall Housing Width 13/16"; 1 Wheel; B-Tap Mounting Type |
Material | Plastic Ball Bearing Roller, Steel Housing |
For Use With | Rebco-West Doors |
Finish | Yellow Zinc |
Description
Sliding Patio Dr Roller,Asm,1-1/4 In.,HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4-1/4 in. (108 mm) Center-to-Center Brushed Nickel Steel Contemporary Drawer Pull (BP305108195)
- KOHLER Avid Drawer Pull (97029-BL)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- KWIKFIT 1 1/2 in W x 5-3/4" H Gloss Hinge (KF3L2BLS)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- Primeline Tools Screen & Storm Door Chains