Shop All Garage Door Bearings
Primeline Tools
Roll Grip Handle, 5-1/2 in. Holes On Center (2 Pack)
Mfr # GD 52129
Zoro # G1606521
original price:
$9.39
5% off
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- For Use With Replaces Most Lift Handles Currently in Use
- Material Galvanized steel
- Max. Wheel Dia. (In.) 5-1/2 in.
- Mounting Hole Size (In.) 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # GD 52129
- Zoro # G1606521
- UPC # 49793521293
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 5-1/2 in. |
Mounting Hole Size (In.) | 9/32 in |
Depth (In.) | 1 in |
Length (In.) | 6 in |
Height (In.) | 1 in |
Roller Width/Dia. (In.) | No Roller |
Width (In.) | 5 1/2 in |
Details
Finish | Galvanized |
Item | Handle |
For Use With | Replaces Most Lift Handles Currently in Use |
Material | Galvanized steel |
Mounting | Surface |
Includes | Hardware |
Number of Wheels | 0 |
Construction | Galvanized steel |
Color | Silver |
Hardware | Included |
Description
This garage door lift handle is constructed from galvanized steel. It has 5-1/2 inch hole centers and a 4 inch open grip and can be used in a vertical or horizontal position. This style handle replaces most handles currently in use.
- •Replaces most lift handles currently in use
- •Can be used in vertical or horizontal positions
- •4 inch open grip
- •Galvanized steel construction
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Pull 86151US15 (86151US15)
- X1 TOOLS R-07 O-Ring ID: 10 mm, CS: 2.5 mm, OD: 15 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0007x100)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-062-0500)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- PRIMELINE TOOLS Safety Cables, 1/8 in., Carbon Steel (2 Pack) (GD 52102)
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- PRIMELINE TOOLS Garage Door Roller, 1-7/8 in., Steel, Convex Edge, Frantz Doors (2 Pack) (GD 52110)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- PRIMELINE TOOLS Door Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52123)
- PRIMELINE TOOLS Housing with Fasteners, Steel, Silver (GD 52118)
- AMERICAN GARAGE DOOR SUPPLY Bearing Center Plate, 3-3/8 to 6 In (PBSS-BCUS-L)
- Primeline Tools Garage Door Bearings