Shop All Door Stops
Primeline Tools
Rigid Door Stop, Steel Construction, Bright Brass, Rubber Tip, Baseboard Mount (10 Pack)
Mfr # MP9000
Zoro # G1729283
product price: $6.95
/pk 10, $0.70/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9000
- Zoro # G1729283
- UPC # 49793690005
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Spring Door Stops,3",Brass,Flex,PK10 |
Finish | Polished Brass |
Description
These door stops are constructed of spring steel wire and come in a brass plated finish. They feature a flexible wire construction with a 3 inch reach, and a rubber tip to cushion and prevent unwanted damages to nearby walls. These flexible door stops mount at the baseboard with an affixed wood screw insert found at the base of the stop. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Brass plated finish
- •Spring steel wire construction with rubber tip
- •Includes steel screw insert affixed to bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA 100 Key Tags Large, assorted color (AF13678)
- BIRCHWOOD CASEY Safelock Cable Lock Red Birchwood C (BC-04801)
- CORBIN RUSSWIN 6-pin LFIC Core, 60 Keyway, 0-Bitted, 626, 4 Pack (8000-60 626 (4PK))
- U BRANDS Magnetic Adhesive Tape Roll, 1" x 50 ft, Black (5150U00-06)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- DELTANA Floor Mount, Bumper, Heavy Duty Bright Brass (DSF3225U3)
- Primeline Tools Door Stops