Shop All Door Stops
Primeline Tools
Rigid Door Stop, 4 in. Reach, Diecast Construction, Chrome Plated (5 Pack)
Mfr # MP9136
Zoro # G1729651
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Door Stop
- ANSI/BHMA Finish Bright Chromium-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9136
- Zoro # G1729651
- UPC # 49793791368
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Door Stop |
Material | Steel |
Product Type | Door Stop |
ANSI/BHMA Finish | Bright Chromium-Plated |
Description
Door Stop, Material Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (427E-36)
- STERLING SEAL & SUPPLY 361 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A361X50)
- CAMDEN Camden: 600 Lb. Surface mount double mag lock - basic (CMD-CX-92S-06)
- KABA ILCO Shim Pin Set, 1.2/1.7mm (KD50-113)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- Primeline Tools Door Accessories