Shop All Door Stops
Primeline Tools
Rigid Door Stop, 3 in. Reach, Diecast Construction, Satin Nickel (5 Pack)
Mfr # MP10403
Zoro # G1729301
product price: $9.55
/pk 5, $1.91/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10403
- Zoro # G1729301
- UPC # 49793710406
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Door Stops,Rigid,3",Satin,NiH/D,PK5 |
Finish | Satin Nickel |
Description
These heavy-duty door stops are constructed of diecast and come in a satin nickel plated finish. They feature a rigid shaft construction with a 3 inch reach, and a white rubber tip to cushion and prevent unwanted damages to nearby walls. These rigid door stops mount over the baseboard with a wood screw insert affixed to the base of the stop. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •3 inch reach
- •Satin nickel finish
- •Rigid diecast construction with rubber tip
- •These door stops feature an installation fastener affixed behind the base of the stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 28" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 27-4 (01-30027-4)
- KWIKSET Privacy Lockset Vb Cove (93001-868)
- LCN 4050 Series Surface Mounted Closers, Regular Arm w/62PA Shoe Door Closer, Aluminum paainted - all we (LCN-4050A-RWPA-AL)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Out (L9456R 06A 630 L283-722)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- Primeline Tools Door Stops