Shop All Door Stops
Primeline Tools
Rigid Door Stop, 3 in. Reach, Diecast Construction, Brass Plated, White (10 Pack)
Mfr # MP9020
Zoro # G1729371
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9020
- Zoro # G1729371
- UPC # 49793690203
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Door Stops,Rigid,3",Brass,PK10 |
Finish | White |
Description
These door stops are constructed of diecast and come in a brass plated finish. They feature a rigid shaft construction with a 3 inch reach, and a white rubber tip to cushion and prevent unwanted damages to nearby walls. These rigid door stops mount over the baseboard with a wood screw insert affixed behind the base of the stops, they are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Brass plated finish
- •Diecast construction
- •These door stops feature an installation fastener affixed behind the base of the stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY HARDWARE Liberty Hardware P62000C-SN-C 2.75-3 in. Nickel Newton Pull (177635)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZEY2)
- LCN 3131-H BUMPER LH AL Concealed-in-Door Closers (3131-H BUMPER LH 689)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop, 4 in. Reach, Spring Steel, Satin Chrome, Heavy Duty (5 Pack) (MP10126)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- NATIONAL HARDWARE SUPER WEDGE DOOR STOP 6"" (N237-891)
- Primeline Tools Door Stops & Holders