Shop All Door Stops
Primeline Tools
Rigid Door Stop, 3 in., Diecast, Chrome Plated, Rubber Tip, Baseboard Mount (10 Pack)
Mfr # MP9044-10
Zoro # G1729679
product price: $17.79
/pk 10, $1.78/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9044-10
- Zoro # G1729679
- UPC # 49793590442
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Door Stops,Rigid,Hvy Dty 3",Chrome,PK10 |
Finish | Chrome |
Description
These heavy-duty door stops are constructed of diecast and come in a chrome plated finish. They feature a rigid shaft construction with a 3 inch reach, and a white rubber tip to cushion and prevent unwanted damages to nearby walls. These rigid door stops mount over the baseboard with a wood screw insert affixed to the base of the stop. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Chrome-plated finish
- •Diecast construction
- •These door stops feature an installation fastener affixed behind the base of the stop
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Oil Rubbed Bronze (DL-LSV53-US10B)
- HILLMAN ASSORTED COLORS KEY RACK (710930)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm (FDT-70A-903)
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4045.044)
- Primeline Tools Door Accessories