Shop All Door Stops
Primeline Tools
Rigid Door Stop, 3 in., Diecast, Antique Brass, Rubber Tip, Baseboard (10 Pack)
Mfr # MP9021
Zoro # G1729423
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9021
- Zoro # G1729423
- UPC # 49793590213
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Item | Door Stops,Rigid,3",Ant Brass,PK10 |
Finish | Antique Brass |
Description
These door stops are constructed of diecast and come in a antique brass plated finish. They feature a rigid shaft construction with a 3 inch reach, and a white rubber tip to cushion and prevent unwanted damages to nearby walls. These rigid door stops mount over the baseboard with a wood screw insert affixed to the base of the stop. Door stops like these are easy to install and used by many.
- •Used to prevent door handle of opening doors from hitting and damaging adjacent wall
- •With 3 inch reach, these stops can be mounted over baseboards, door panels and at bottoms of walls
- •Antique brass finish
- •Diecast construction
- •These door stops feature an installation fastener affixed behind the base of the stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU22)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/2 In H, PK2 (H211)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (2 Pack) (N 6756)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M5 Connector (96209)
- PRIMELINE TOOLS Door Stop Wedge, 1 in. x 1 in. x 4-1/2 in., Rubber Construction, Brown (5 Pack) (MP9210)
- PRIMELINE TOOLS Spring Steel Door Stop, Zinc Plated, Satin Nickel, Rubber Tip, Baseboard Mount (5 Pack) (MP10127)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- PRIMELINE TOOLS Rigid Door Stop, Steel Construction, Polished Finish, Rubber Tip, Baseboard Mount (5 Pack) (MP9160)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- ROCKWOOD Door Stop, Wall-Mount, Satin Chrome (490.26D)
- Primeline Tools Door Accessories