Right Hand Window Operator, 9" L
Mfr # H 3949
Zoro # G0614140
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9-1/2 in.
- Height (In.) 17 29/64 in
- Base Size (In.) 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # H 3949
- Zoro # G0614140
- UPC # 49793039491
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 17 29/64 in |
Base Size (In.) | 3 |
Width (In.) | 3-53/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Hardware | Included |
Includes | Mounting Hardware |
Item | Right Hand Window Operator |
Color | Brown |
Description
This Prime-Line H 3949 Right-Hand Casement Operator features a guide button that easily glides through the track. This casement window handle is used by a variety of wood and vinyl window manufacturers. Designed for right-handed casement windows. It is right-handed as viewed from the inside looking out. The body of the window handle crank is constructed of bronze diecast, with a steel arm and worm gear. The arm of the casement window crank handle replacement measures 13-1/2 inch from the middle of the guide button to the middle of the crank operator while closed. For further dimensional information, please see the line drawing (not universal).
- •WINDOW CRANK HANDLE REPLACEMENT – This casement window crank operator features a guide button that easily glides through the track (track included)
- •VERSATILE – This casement window crank handle is used by a variety of wood and vinyl window manufacturers
- •LEFT-HANDED – Designed for left-handed casement windows; the crank window replacement parts are right-handed as viewed from the inside looking out
- •STRONG AND DURABLE – The body of the crank window handle replacement is constructed of bronze diecast, with a steel arm and worm gear
- •DIMENSIONS – The arm of the casement window crank measures 9-1/2 inch from the middle of the guide button to the middle of the crank operator while closed; for further dimensional information, please see the line drawing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- HILLMAN Hillman 5929807 House & Office Universal Key Blank for 68 SC1; EZ2; CLP1 Single sided (5929807)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP342)
- STRYBUC Encore Tango Fold Handle/Cover (37-215-87)
- Primeline Tools Window Operators & Covers