Right Hand Window Operator, 9-1/2" L
Mfr # H 3569
Zoro # G0593070
Key Features
- Finish Bronze
- Material Steel
- Length (In.) 9-1/2 in.
- Height (In.) 14 1/8 in
- Base Size (In.) 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # H 3569
- Zoro # G0593070
- UPC # 49793035691
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 14 1/8 in |
Base Size (In.) | 3 |
Width (In.) | 3-53/64 |
Details
Finish | Bronze |
Material | Steel |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Includes | Mounting Hardware |
Item | Right Hand Window Operator |
Hardware | Included |
Color | Brown |
Description
This Prime-Line H 3569 Right-Hand Casement Operator features a guide button that easily glides through the track. This casement window handle is used by a variety of wood and vinyl window manufacturers. Designed for right-handed casement windows. It is right-handed as viewed from the inside looking out. The body of the window handle crank is constructed of bronze diecast, with a steel arm and worm gear. The arm of the casement window crank handle replacement measures 13-1/2 inch from the middle of the guide button to the middle of the crank operator while closed. For further dimensional information, please see the line drawing (not universal).
- •WINDOW CRANK HANDLE REPLACEMENT – This casement window crank operator features a guide button that easily glides through the track Included)
- •VERSATILE – This casement window crank handle is used by a variety of wood and vinyl window manufacturers
- •LEFT-HANDED – Designed for left-handed casement windows; the crank window replacement parts are left-handed as viewed from the inside looking out
- •STRONG AND DURABLE – The body of the crank window handle replacement is constructed of bronze diecast, with a steel arm and worm gear
- •DIMENSIONS – The arm of the casement window crank measures 9-1/2 inch from the middle of the guide button to the middle of the crank operator while closed; for further dimensional information, please see the line drawing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1744X-ST)
- PRIMELINE TOOLS Wnd Scr Frms, 5/16 x 3/4 x 72", Almnd, PK20 (MP14075)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AB15J626)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3709)
- PRIMELINE TOOLS Steel Casement Operator, 9 in. Arm, Teardrop Housing, White, Left Hand (Single Pack) (H 4294)
- STRYBUC Dyad Casement Operator White (36-241-3)
- Primeline Tools Window Operators & Covers