Right Hand Window Operator, 13-1/2" L
Mfr # TH 23030
Zoro # G0593813
Key Features
- Finish Coppertone
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 3
Product Information
- Brand Primeline Tools
- MFR # TH 23030
- Zoro # G0593813
- UPC # 49793230300
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-3/4 |
Details
Finish | Coppertone |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Color | Gold |
Hardware | Included |
Item | Right Hand Window Operator |
Includes | Mounting Hardware |
Description
This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inch in diameter), and a case-hardened worm gear mechanism that comes in a corrosion-resistant plating. It features a square-shaped housing and an operator crank handle, and comes finished in a coppertone colored baked-on enamel finish. This casement operator is right-handed, determined when viewing the window from the outside looking inch This operator is a surface-mounted crank-out design for casement windows and mounts with six fasteners. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see Prime-Line part TH 23027-1. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator. This operator provides a full 90-degree opening and disconnects easily from the sash. Use Prime-Line part TH 22397 for replacement track.
- •Used to replace worn or missing single arm casement operators (right hand - as viewed from the exterior looking in)
- •The handing for this casement operator is determined by viewing the operator from the outside looking in
- •Hardened steel arm with high pressure diecast zinc case, crank handle and knob
- •The case and crank of this operator come in a coppertone-colored baked enamel finish. Drive worm and gear are protected with a corrosion-resistant finish that is gray in color
- •Easy to install with the installation instructions, fasteners, and a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Earth Tone (EB300-869)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8735)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3507)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3708)
- PRIMELINE TOOLS Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (6 Pack) (MP3758)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- PRIMELINE TOOLS 10-3/4 in. Chrome Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3528)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIMELINE TOOLS Right Hand Window Operator, 13-1/2" L (TH 23029)
- Primeline Tools Window Operators & Covers