Right Hand Window Operator, 13-1/2" L
Mfr # TH 23029
Zoro # G0593883
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # TH 23029
- Zoro # G0593883
- UPC # 49793230294
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-3/4 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Color | Brown |
Item | Right Hand Window Operator |
Hardware | Included |
Includes | Mounting Hardware |
Description
This casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inch in diameter), and a case-hardened worm gear mechanism that comes in a corrosion-resistant plating. It features a square-shaped housing and an operator crank handle, and comes finished in a bronze colored baked-on enamel finish. This casement operator is right-handed, determined when viewing the window from the outside looking inch This operator is a surface-mounted crank-out design for casement windows and mounts with six fasteners. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. For the opposite handing of this operator, see Prime-Line part TH 23026-1. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator. This operator provides a full 90-degree opening and disconnects easily from the sash. Use Prime-Line part TH 22397 for replacement track.
- •Used to replace worn or missing single arm casement operators (right hand - as viewed from the exterior looking in)
- •The handing for this casement operator is determined by viewing the operator from the outside looking in
- •Hardened steel arm with high pressure diecast zinc case, crank handle and knob
- •The case and crank of this operator come in a bronze-colored baked enamel finish. Drive worm and gear are protected with a corrosion-resistant finish that is gray in color
- •Easy to install with the installation instructions, fasteners, and a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Door Levers (PV.CUR.TSR.112)
- LAUREY Clip for 11902 suitable for 34mm (Set of 4) (11903)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- PRIMELINE TOOLS Casement Window Operator, Right Hand, Teardrop Body, Bronze, 9 in. Arm (Single Pack) (H 3511)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- PRIMELINE TOOLS 9 in., Bronze Diecast, Casement Operator, Left Hand, Square Type (Single Pack) (H 3517)
- PRIMELINE TOOLS 9 in., White Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3708)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP342)
- STRYBUC Jamb Cover Sold In 7ft Lengths (85-703)
- Primeline Tools Window Operators & Covers