Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
Replacement Hardware Packs for Patio Door Security Bar Locks (2 Pack)
Mfr # MP4013-HP
Zoro # G1734947
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Aluminum
- Product Type Patio Door Security Bar
- Overall Height 5/8 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4013-HP
- Zoro # G1734947
- UPC # 49793554017
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Overall Height | 5/8 in |
Overall Width | 5/8 in |
Overall Length | 4 ft |
Details
Item | Sliding Patio Door Security Bar Lock,PK2 |
Material | Aluminum |
Finish | Aluminum |
Product Type | Patio Door Security Bar |
Includes Hardware | Hardware Included |
Description
Sliding Patio Door Security Bar Lock,PK2, Material Aluminum, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 P4A EN)
- GENESIS Gs08-0800Pe10-121 Gas Spring (GSS 6299UC)
- BLUM 3mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H7130)
- BLUM Euro Slide Blumotion Soft Close Mechanism (Z70.1320)
- PRIMELINE TOOLS Sliding Door Keeper, Zinc Plated Steel (Single Pack) (MP2097)
- PRIMELINE TOOLS Sliding Door Loop Lock, 1-7/16 in., Diecast Construction, Nickel Plated (Single Pack) (S 4378)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7239)
- PRIMELINE TOOLS Door Lock, Adjustable Bar, Unfinished (U 9920)
- PRIMELINE TOOLS Sliding Door Lock, 5/8 in., Diecast w/Hardened Steel Bolt, Aluminum (Single Pack) (MP4046)
- KWIKSET Handleset Dakota Satnkl (96870-090)
- Primeline Tools Pocket & Sliding Door Hardware