Shop All Screen & Storm Door Handles
Primeline Tools
Push Button Latch with Tie Down, White (1 Set)
Mfr # MP5116
Zoro # G1737729
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Diecast
- Finish White
- Color White
- Features For Door 1 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing; Contemporary Designed With Tie-down Screw At Bottom Of Handle
- For Use With Outswinging Wood or Metal Screen or Storm Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP5116
- Zoro # G1737729
- UPC # 49793451163
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Handles
Details
Item | Scrn Dr Push Button Latch,Tie Down White |
Material | Diecast |
Finish | White |
Color | White |
Features | For Door 1 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing; Contemporary Designed With Tie-down Screw At Bottom Of Handle |
For Use With | Outswinging Wood or Metal Screen or Storm Doors |
Description
This latch is designed for out-swinging screen or storm doors. It fits on doors with a thickness of 1 inch to 1-1/4 inch This latch a contemporary design with tie-down screw at bottom of handle.
- •Designed for out- swinging wood or metal screen or storm doors
- •Complete with night lock
- •Push button door latch
- •1-3/4 inch hole centers
- •Mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4-3/4 in. L Brass-Plated Gold Steel Door Pull (N117-754)
- TRINE Trine 4200 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (4200 32D)
- MADISON MILL 114x48 Poplar Dowel (436582)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1347AF)
- PRIMELINE TOOLS Scrn Dr Pull/Latch, Push Bttn Set, Blk (MP5007)
- PRIMELINE TOOLS Push Button Latch with Tie Down, Black (1 Set) (MP5071)
- PRIME-LINE Handle St F/Flsh Mnt Chr (14436)
- LARSON Brushed Nickel Silver Zinc Mortise Latch (LA8908)
- EMTEK Oil Rubbed Bronze Screen, 2291US10BLH (2291US10BLH)
- LARSON LEVER STRM DR GEORGN BRS (CH3010701)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- Primeline Tools Screen & Storm Door Hardware