Shop All Screen & Storm Door Handles
Primeline Tools
Push Button Latch with Tie Down, Black (1 Set)
Mfr # MP5071
Zoro # G1737710
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Black
- Color Black
- Features For Door 7/8 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing; Contemporary Designed With Tie-down Screw At Bottom Of Handle
- For Use With Outswinging Wood or Metal Screen or Storm Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP5071
- Zoro # G1737710
- UPC # 49793450715
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Handles
Details
Material | Zinc |
Item | Scrn Dr Push Button Latch,Blk,Tie Down |
Finish | Black |
Color | Black |
Features | For Door 7/8 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing; Contemporary Designed With Tie-down Screw At Bottom Of Handle |
For Use With | Outswinging Wood or Metal Screen or Storm Doors |
Description
This latch is designed for out-swinging screen or storm doors. It fits on doors with a thickness of 1 inch to 1-1/4 inch This latch a contemporary design with tie-down screw at bottom of handle.
- •Designed for out- swinging wood or metal screen or storm doors
- •Complete with night lock
- •Push button door latch
- •1-3/4 inch hole centers
- •Mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 86 Degree Restriction Clip for 110 & 110+ Degree Hinges (70T3553)
- STORCH PRODUCTS Disc Magnet, Steel, 200 lb., 1/2 in. L (D110-90)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (09186)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- PRIMELINE TOOLS Scrn Dr Pull/Latch, Push Bttn Set, Blk (MP5007)
- DELTANA Storm Door Latch, Round, Tubular Lock Oil Rubbed Bronze (SDL980U10B)
- NATIONAL MFG/SPECTRUM BRANDS HHI V1320 BLK Lever Latch (N262-204)
- PRIME-LINE Hook and Eye Latch, Steel Construction, Zinc Plated, 2-1/2 in. Reach 2 Pack (K 5036-A)
- NATIONAL HARDWARE Latch Pushbttn Black 1-3/4In (N178-350)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Satin Nickel (SDLS480U15)
- LARSON STORM DOOR SWEEP 2PC (CH9030501)
- Primeline Tools Screen & Storm Door Hardware