Push-Button Latch, Swg Scrn Door Set, Alum
Mfr # MP5006
Zoro # G1737771
Key Features
- Material Aluminum
- Finish Aluminum
- Color Aluminum
- Features For Door 5/8 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing
- For Use With Outswinging Wood or Metal Screen or Storm Doors
Product Information
- Brand Primeline Tools
- MFR # MP5006
- Zoro # G1737771
- UPC # 49793450067
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Handles
Details
Material | Aluminum |
Item | Push-Button Latch,Swg Scrn Door Set,Alum |
Finish | Aluminum |
Color | Aluminum |
Features | For Door 5/8 to 1-1/4" Thick; Includes Night Lock; 1-3/4" Hole Spacing |
For Use With | Outswinging Wood or Metal Screen or Storm Doors |
Description
This storm door latch set is constructed of diecast, steel and plastic components, and it comes in an aluminum-colored finish. It features an inside night lock tab which prevents the outside plastic button from depressing when tab is engaged. This product replaces damaged or missing hardware from hinged-swinging screen and storm doors. Other features and components included with this kit include the following: spring-loaded lock keeper, outside push button handle, installation fasteners and instructions, 1-3/4 inch mounting holes, and it fits on doors that range in thickness from 5/8 inch to 1-1/4 inch.
- •INCLUDES – This button handle set includes one inside latch (1-3/4 in. hole spacing), one outside handle, one spring-loaded strike (7/8 W x 2-5/8 H with 1-1/8 in. hole center), fasteners, and installation instructions. Designed for use with outswinging screen or storm doors 5/8 – 1-1/4 in. thick.
- •REPLACE OLD OR BROKEN DOOR HANDLES – When your screen or storm door handle is broken, don’t replace the door, just a new handle set! This push button designed latch set is made of aluminum for durability with a black plastic button and post (trim to fit your door). Has a night lock for security.
- •EASY INSTALLATION – Installation is quick and easy, providing an economical solution to your broken door handle – that does not include replacing the entire door! The latch set includes mounting hardware as well as simple and clear installation instructions.
- •NON-HANDED CONSTRUCTION – The non-handed construction means that you can use this door handle set on both left and right-handed screen and storm doors.
- •NIGHT LOCK FOR ADDED SECURITY – The Prime-Line 5006 screen and storm door latch set comes complete with a night lock for added security. Your screen or storm door can be locked from the inside, so it cannot be opened from the outside.
- •NOTE - Please refer to the line art for dimensions and compare with your needs before ordering.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Casement Latch Large with 3 Strikes Oil Rubbed Bronze Finish (8713US10B)
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8433GL)
- SCHLAGE COMMERCIAL Primus Key Blank CE Keyway Level 1 P01805 (35157CE)
- KWIKSET House/Office Key Blank Single For Control Deadbolts, 10PK (83382-001)
- PRIMELINE TOOLS Scrn Dr Pull/Latch, Push Bttn Set, Blk (MP5007)
- PRIMELINE TOOLS Push Button Latch with Tie Down, Black (1 Set) (MP5071)
- LARSON LATCH STRM DR MORT BN (CH3041701)
- PRIME-LINE Handle Set Flsh Mount Bl (141638)
- HILLMAN 4.75 BRASS PLATED SCRN DR PULL (851909)
- PRIME-LINE Colonial Push Button Screen or Storm Door Latch, Black Single Pack (K 5079)
- DELTANA Storm Door Latch, Round, Tubular Lock Black (SDL980U19)
- Primeline Tools Screen & Storm Door Handles