Shop All Pull Plates
Primeline Tools
Pull Plate, 3/4 Round Handle, 3-1/2 in. x 15 in., 605 Polished Brass (Single Pack)
Mfr # MP4716
Zoro # G1731620
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4716
- Zoro # G1731620
- UPC # 49793547163
- Country of Origin China
- Category Pull Plates
Details
Item | Door Pull Plate,3-1/2 x 15",605 Rd Hndl |
Finish | Polished Brass |
Description
This is a polished brass pull handle and matching pull plate. Pull plate is 3-1/2 inch x 15 inch with a matching handle. Made of non-ferrous base metal with a removable PVC protective coating. Meets ANSI specifications. Screws included.
- •Meets ANSI specifications
- •3/4 inch round brass handle
- •Round handle
- •Includes fasteners
- •Polished brass plated finish
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE BI-FOLD HARDWARE 48""KIT (100FD484)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- ILCO Ilco: Rim cylinder , 5 Pin, Sargent LA Long standard Cam, Satin Chrome, Keyed different (ILCO-7075GA10-26D-KD)
- LCN Spring Clip, Silver, Aluminum, 3-1/2 in. L (3130-3054)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (132 X 70C.32D)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.05" Proj. (102 X 70C.32DBIO)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- TRIMCO Hands Free Arm Pull, 3-1/2" W, 15" L (1035-2.710CU)
- BRASS ACCENTS Academy Pull Plate, 3-1/8x12" (A06-P0241-619)
- Primeline Tools Door Surface Protection