Pocket Door Roller Assembly, 1-1/4 in., Plastic, Convex, Steel Ball Bearings (Single Pack)
Mfr # N 6619
Zoro # G3341821
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 3 13/16 in
- For Use With Used on a 1-3/8" Thick Door, EZ Glide Pocket Doors and Several Others
- Mounting Door Top
- Material Stamped Steel, Nylon
Product Information
- Brand Primeline Tools
- MFR # N 6619
- Zoro # G3341821
- UPC # 49793066190
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 3 13/16 in |
Depth (In.) | 1 1/2 in |
Height (In.) | 5 7/16 in |
Wheel Diameter | 1 1/4 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | 1-1/4 in. |
Outside Dia. | 1 1/8 in |
Inside Dia. | 1/4 in |
Shaft Length | 1-1/2 in |
Mounting Hole Size (In.) | 3/16 in |
Description
This pocket door roller assembly is constructed of a steel bracket housing, and it comes in a zinc colored finish. The bracket’s base measures 2-1/2 inch x 1-3/8 inch, and the wheel has a maximum adjustment height of 2-1/4 inch. From the lowest setting, this roller assembly has a total adjustment travel of 5/16 inch. The wheel is constructed of durable plastic which provides for a smooth, long-lasting, quiet roll and it features steel ball bearings and a convex edge. This pocket door roller assembly mounts on the tops of sliding pocket doors, it is adjustable once installed, and it is used by a variety of pocket door manufacturers.
- •Used as a top roller assembly on pocket door systems; fits E-Z Guide
- •5/16 inch x 1-1/4 inch outside diameter on 2-1/2 inch x 1-3/8 inch base
- •Convex edge wheel (round edge)
- •Constructed of a plastic wheel with steel ball bearings, assembled to a steel bracket housing
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D Brown Vinyl Weather Stripping For Garage Door 7 ft. L X 3/4 in. (87726)
- FALCON Aluminum Rod 65000628 (65000628)
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- DEXTER Cylindrical Lock, C2000-ENTR-R-605-SFIC (C2000-ENTR-R-605-SFIC)
- PRIMELINE TOOLS Bypass Door Finger Pull, 5/16 in. x 3/4 in., Stamped Steel, Nickel Plated Finish (4 Pack) (N 6893)
- PRIMELINE TOOLS Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack) (N 6512)
- PRIMELINE TOOLS Adjustable Nylon Bypass Door Guide, 1-1/4 in. (2 Pack) (N 6761)
- PRIMELINE TOOLS Closet Door Roller with 1/2 in. Offset and 3/4 in. Nylon Wheel (2 Pack) (MP6525)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6649)
- PRIMELINE TOOLS Mirrored Door Pull with Adhesive Back (2 Pack) (MP6942)
- HOMEPAGE Interior Sliding Barn Door Hardware Kit, Matte Black (HO2015445)
- Primeline Tools Barn & Hanging Door Hardware