Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Primeline Tools
Pocket Door Pull, 3-53/64" L (Discontinued)
Mfr # N 6979
Zoro # G3343888
This Product is Discontinued
Key Features
- Length (In.) 3 53/64 in
- Width (In.) 3 13/16 in
- For Use With Used by Many Pocket Door Manufacturers
- Mounting Door
- Material Solid Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6979
- Zoro # G3343888
- UPC # 049793069795
- Country of Origin Taiwan, Province of China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 53/64 in |
Width (In.) | 3 13/16 in |
Height (In.) | 7 7/16 in |
Roller Width/Dia. (In.) | No Roller |
Shaft Length | 1-1/8 in |
Mounting Hole Size (In.) | 3/16 in |
Wheel Diameter | 1 in |
Depth (In.) | 1 1/8 in |
Details
For Use With | Used by Many Pocket Door Manufacturers |
Mounting | Door |
Material | Solid Brass |
Includes | Fasteners |
Finish | Polished Brass |
Color | Brass |
Bearings | Steel |
Number of Wheels | 0 |
Construction | Steel |
Category Type | Pocket Door Hardware |
Hardware | Included |
Item | Pocket Door Pull |
Type | Sliding Door |
Requires | Hangers, Hardware |
Description
Pocket Door Pull, Sliding Door, Nylon, Metallic Brown, Brass Plated Finish, Shaft Length 1-1/8 in, Length (In.) 3 53/64 in, Height (In.) 7 7/16 in, Width (In.) 3 13/16 in, Depth (In.) 1 1/8 in, Wheel Diameter 1 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16 in, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Pocket Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.