Pocket Door Pull, 3-3/4" L
Mfr # N 7361
Zoro # G4799790
Key Features
- Length (In.) 3 3/4 in
- For Use With Used on Most Pocket Doors 1-3/8" to 1-3/4" Thick; Fits a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door
- Mounting Door
- Material Solid Brass
- Includes Hardware
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 7361
- Zoro # G4799790
- UPC # 49793073617
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 3/4 in |
Width (In.) | 2 1/2 in |
Height (In.) | 3 3/4 in |
Roller Width/Dia. (In.) | No Roller |
Depth (In.) | 1-3/8 to 1-3/4 |
Mounting Hole Size (In.) | 1-3/4 x 3-1/4 in |
Details
For Use With | Used on Most Pocket Doors 1-3/8" to 1-3/4" Thick; Fits a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door |
Mounting | Door |
Material | Solid Brass |
Includes | Hardware |
Finish | Polished Brass |
Color | Brass |
Item | Pocket Door Pull |
Requires | Hardware |
Number of Wheels | 0 |
Category Type | Pocket Door Hardware |
Construction | Brass |
Type | Pocket Door |
Hardware | Included |
Description
This Prime-Line N 7361 Closet Pocket Door Pull features a hidden pull and can be used on a variety on a variety of pocket door manufacturers. The closet door handle can be reversed from left-handed to right-handed. Easily install the closet handle with included mounting hardware. A Phillips head screwdriver is required for Installation. Constructed of solid brass with a polished brass finish, this pocket door handle is strong, durable, and made to last. The pocket door hardware kit is 3-3/4 inch tall by 2-1/2 inch deep and fits closet doors that are 1-3/8 inch to 1-3/4 inch thick. Please refer to the line art drawing and compare with your original item before purchasing.
- •PASSAGE DOOR HANDLE – This pocket pull features a hidden pull and can be used on a variety on a variety of pocket door manufacturer
- •VERSATILE – The pocket door hardware can be reversed from left-handed to right-handed; easily install the pocket door pull handle using the included mounting hardware
- •STRONG AND DURABLE – Constructed of solid brass with a polished brass finish, this sliding closet door handle is strong, durable, and made to last
- •DIMENSIONS – The pocket door pull is 3-3/4 inch tall by 2-1/2 inch deep and fits closet pocket doors that are 1-3/8 inch to 1-3/4 inch thick
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2002-2004 Honda CR-V Keyless Entry Remote - 4Button (R-HON-344H)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- KABA Kaba: Eplex E3066MSNL626-41 Narrow Stile Lever Trim For Mortise Deadbolt (KABA-E3066MSNL62641)
- PRIMELINE TOOLS Bypass Closet Track Kit, 60 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161792)
- PRIMELINE TOOLS Bypass Door Guide with 3/4 in. High, Adjustable Nylon (4 Pack) (MP6562)
- PRIMELINE TOOLS Wood Closet Door Roller, Insert Style, 5/8 in. Flat Roller (2 Pack) (N 6676)
- PRIMELINE TOOLS Drawer Track Center Roller, 13/16 in., Left Hand (2 Pack) (MP7141)
- PRIMELINE TOOLS Closet Door Repair Kit, 3-3/4" L (N 7283)
- PRIMELINE TOOLS Mirror Door Roller, 3-53/64" L (N 6963)
- INOX BD1022 Surface Mount Privacy Barn Door Lock US32D/630 with MicroArmor (BD1022-32D-AM)
- Primeline Tools Barn & Hanging Door Hardware