Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
Pocket Door Privacy Lock with Pull, Chrome Plated (Single Pack)
Mfr # MP6773
Zoro # G4550513
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Type Pocket
- For Use With Used on 1-3/8" or 1-3/4" Pocket Doors
- Material Solid Brass
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6773
- Zoro # G4550513
- UPC # 49793667731
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Length (In.) | 2-1/2" |
Width (In.) | 1-3/8" to 1-3/4" |
Details
Item | Door Privacy Lock,Pocket,Chrome |
Door Type | |
For Use With | Used on 1-3/8" or 1-3/4" Pocket Doors |
Material | Solid Brass |
Color | Chrome |
Finish | Chrome |
Mounting | Door |
Max. Latching Distance (In.) | 1-3/8 in. |
Description
This pull is constructed from solid brass and comes finished in chrome. It features a reversible design for left or right-handed installations. It has a locking feature and fits on a 1-3/8 to 1-3/4 inch thick doors.
- •Pocket door mortise lock set
- •Solid brass construction, chrome finish
- •Locking feature
- •Reversible design
- •Fits on 1-3/8 inch to 1-3/4 inch thick doors
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- TOWER SEALANTS M-D Brown Vinyl Weather Stripping For Garage Door 7 ft. L X 3/4 in. (87726)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- SDC SDC1565ITC Security Door Controls SDC Maglock (1565ITC)
- PRIMELINE TOOLS Sliding Door Keeper with Zinc Diecast, Aluminum Finish (2 Pack) (MP2094-2)
- PRIMELINE TOOLS Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack) (U 9882)
- PRIMELINE TOOLS Twist In Lock, Twist In Lock, Unfinished (U 9848)
- PRIMELINE TOOLS Sliding Door Loop Lock, 13/16 in., Stainless Steel Construction (Single Pack) (S 4380)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- KEEDEX Keedex:Keedex Security Sliding Door and Window Lock (K-FSM-300C)
- Primeline Tools Pocket & Sliding Door Hardware