Pocket Door Lock/Pull, 18-3/4" L
Mfr # N 7367
Zoro # G3344682
Key Features
- For Use With Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door
- Material Solid Brass
- Color Satin
- Hardware Included
- Includes Hardware
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 7367
- Zoro # G3344682
- UPC # 49793073679
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Length (In.) | 18 3/4 in |
Shaft Length | 1-39/64 in |
Roller Width/Dia. (In.) | No Roller |
Wheel Diameter | 1 in |
Width (In.) | 2 1/2 in |
Height (In.) | 3 3/4 in |
Depth (In.) | 1 39/64 in |
Mounting Hole Size (In.) | 3/16 in |
Details
Item | Pocket Door Lock/Pull |
For Use With | Used on 1-3/8" or 1-3/4" Pocket Doors; Fits into a 3-1/4" Tall by 1-3/4" Deep Cut Out on the Edge of the Door |
Material | Solid Brass |
Color | Satin |
Hardware | Included |
Includes | Hardware |
Mounting | Door |
Number of Wheels | 0 |
Requires | Hardware |
Construction | Steel |
Bearings | Steel |
Finish | Satin Nickel |
Description
When your pocket door privacy lock is broken or old, don’t replace the door entirely, just get a lock and pull! This deluxe pocket door privacy lock and pull has a wide, easy grip design and is for left or right-handed doors (see video for instructions on how to reverse handing). It also includes all the hardware needed for quick and easy installation. This pocket door pull and lock is constructed from solid brass, so it’s durable, strong and sure to last the test of time.
This lock adjusts to install on both 1-3/8 inch and 1-3/4 inch thick doors and is a mortise installation.
- •INCLUDES – (1) Deluxe pocket door privacy lock with pull. This deluxe pocket door privacy lock and pull has a wide, easy grip design and is for left or right-handed doors.
- •REPLACE OLD OR BROKEN POCKET DOOR LOCKS – When your pocket door privacy lock is broken or old, don’t replace the door entirely, just get a lock and pull set!
- •EASY INSTALLATION – Installation is quick and easy, plus all hardware and instructions are included. The lock set is non-handed, allowing it to be used on both left and right-handed pocket doors. See video on this page for instructions on how to reverse handing.
- •INSTALLATION NOTE - This lock adjusts to install on both 1-3/8 inch and 1-3/4 inch thick doors and is a mortise installation.
- •STRONG AND DURABLE – This pocket door pull and lock is constructed from solid brass, so it’s durable, strong and sure to last the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face EPDM Flange Gasket for 6" Pipe, 1/16" Thick, #150 (BULK-FG-603)
- ACROVYN End Cap, White, 1-1/2" dia., 3" L Overall (4CCAP949N)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal 42-1/16” - 95” (ABH-A548SM-42-95)
- PRIMELINE TOOLS Door Lock, Push In, Unfinished (U 9861)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9847)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7161)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- PRIMELINE TOOLS Sliding Door 1/2 in. Wide Keeper with Chrome Plated Diecast (2 Pack) (MP2082)
- PRIMELINE TOOLS Aluminum, Sliding Patio Door Keyed with Bolt Lock (Single Pack) (U 9997)
- KEEDEX Keedex:Keedex Security Sliding Door and Window Lock (K-FSM-300C)
- Primeline Tools Keyed Pocket & Sliding Door Locks